ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-369 202,57x5,33

  • ERIKS:10030017
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€8.50/ pieceexcl. VAT

€10.29incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.49

-

10+

€7.65

10.00%

25+

€6.80

20.00%

50+

€6.37

25.00%

100+

€5.95

30.00%

250+

€5.52

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
202.57 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
369
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€23.32/ pieceexcl. VAT

€28.22incl. VAT

368 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026