

€5.53/ pieceexcl. VAT
€6.69incl. VAT
205 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.53 | - |
10+ | €4.97 | 10.00% |
25+ | €4.42 | 20.00% |
50+ | €3.87 | 30.00% |
100+ | €3.32 | 40.00% |
250+ | €2.76 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 151.77 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 361 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |