

€5.04/ pieceexcl. VAT
€6.10incl. VAT
324 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
25+ | €4.53 | 10.00% |
50+ | €4.03 | 20.00% |
100+ | €3.52 | 30.00% |
250+ | €3.02 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 142.24 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 358 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026