

€3.05/ pieceexcl. VAT
€3.69incl. VAT
2331 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.05 | - |
25+ | €2.75 | 10.00% |
50+ | €2.44 | 20.00% |
100+ | €2.13 | 30.00% |
250+ | €1.83 | 40.00% |
500+ | €1.53 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 97.79 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 344 |
Size according to French R | NF-R47 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€5.92/ pieceexcl. VAT
€7.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026