

€2.57/ pieceexcl. VAT
€3.11incl. VAT
1988 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.57 | - |
25+ | €2.31 | 10.00% |
50+ | €2.06 | 20.00% |
100+ | €1.80 | 30.00% |
250+ | €1.54 | 40.00% |
500+ | €1.29 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 85.09 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 340 |
Size according to French R | NF-R43 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |