ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-338 78,74x5,33

  • ERIKS:10029930
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€2.34/ pieceexcl. VAT

€2.83incl. VAT

3571 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.34

-

25+

€2.11

10.00%

50+

€1.87

20.00%

100+

€1.64

30.00%

250+

€1.40

40.00%

500+

€1.17

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
78.74 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
338
Size according to French R
NF-R41
Standard packaging size
25
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€5.30/ pieceexcl. VAT

€6.41incl. VAT

945 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026