ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-333 62,87x5,33

  • ERIKS:10029925
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€1.82/ pieceexcl. VAT

€2.20incl. VAT

1718 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.82

-

25+

€1.64

10.00%

50+

€1.46

20.00%

100+

€1.27

30.00%

250+

€1.09

40.00%

500+

€0.91

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
62.87 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
333
Size according to French R
NF-R36
Standard packaging size
100
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€4.08/ pieceexcl. VAT

€4.94incl. VAT

Estimated delivery date - 03/12/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€5.05/ pieceexcl. VAT

€6.11incl. VAT

59 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026