ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-275 266,29x3,53

  • ERIKS:10029984
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€11.61/ pieceexcl. VAT

€14.05incl. VAT

806 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.61

-

10+

€10.45

10.00%

25+

€9.29

20.00%

50+

€8.71

25.00%

100+

€8.13

30.00%

250+

€7.55

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
266.29 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
275
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026