ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-274 253,59x3,53

  • ERIKS:10029911
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€10.73/ pieceexcl. VAT

€12.98incl. VAT

138 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.73

-

10+

€9.66

10.00%

25+

€8.58

20.00%

50+

€8.05

25.00%

100+

€7.51

30.00%

250+

€6.97

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
253.59 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
274
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€8.14/ pieceexcl. VAT

€9.85incl. VAT

Estimated delivery date - 10/12/2026