

€9.88/ pieceexcl. VAT
€11.95incl. VAT
243 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.88 | - |
10+ | €8.89 | 10.00% |
25+ | €7.90 | 20.00% |
50+ | €7.41 | 25.00% |
100+ | €6.91 | 30.00% |
250+ | €6.42 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 240.89 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 272 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |