ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-263 183,74x3,53

  • ERIKS:10029978
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€6.49/ pieceexcl. VAT

€7.85incl. VAT

298 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.49

-

10+

€5.84

10.00%

25+

€5.19

20.00%

50+

€4.54

30.00%

100+

€3.89

40.00%

250+

€3.25

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
183.74 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
263
Standard packaging size
25
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026