ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-227 53,57x3,53

  • ERIKS:10029886
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€1.37/ pieceexcl. VAT

€1.66incl. VAT

78939 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.37

-

25+

€1.23

10.00%

50+

€1.10

20.00%

100+

€0.96

30.00%

250+

€0.82

40.00%

500+

€0.69

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
53.57 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
227
Standard packaging size
100
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€2.90/ pieceexcl. VAT

€3.51incl. VAT

1293 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€3.28/ pieceexcl. VAT

€3.97incl. VAT

Estimated delivery date - 19/03/2027