ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-215 26,57x3,53

  • ERIKS:10029871
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€0.75/ pieceexcl. VAT

€0.91incl. VAT

22891 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.75

-

25+

€0.68

10.00%

50+

€0.60

20.00%

100+

€0.53

30.00%

250+

€0.45

40.00%

500+

€0.38

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
26.57 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
215
Standard packaging size
250
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€2.26/ pieceexcl. VAT

€2.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/03/2027

€2.11/ pieceexcl. VAT

€2.55incl. VAT

Estimated delivery date - 31/03/2027