ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-178 247,32x2,62

  • ERIKS:10029961
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€9.64/ pieceexcl. VAT

€11.66incl. VAT

1147 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.64

-

10+

€8.68

10.00%

25+

€7.71

20.00%

50+

€7.23

25.00%

100+

€6.75

30.00%

250+

€6.27

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
247.32 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
178
Standard packaging size
25
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026