ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-165 164,77x2,62

  • ERIKS:10029953
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€5.17/ pieceexcl. VAT

€6.26incl. VAT

65 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.17

-

10+

€4.65

10.00%

25+

€4.13

20.00%

50+

€3.62

30.00%

100+

€3.10

40.00%

250+

€2.58

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
164.77 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
165
Standard packaging size
100
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€5.27/ pieceexcl. VAT

€6.38incl. VAT

Estimated delivery date - 03/12/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026