ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-158 120,32x2,62

  • ERIKS:10029947
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€3.32/ pieceexcl. VAT

€4.02incl. VAT

367 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.32

-

25+

€2.99

10.00%

50+

€2.66

20.00%

100+

€2.32

30.00%

250+

€1.99

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
120.32 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
158
Standard packaging size
100
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€12.81/ pieceexcl. VAT

€15.50incl. VAT

Estimated delivery date - 27/11/2026