ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-144 63,17x2,62

  • ERIKS:10029851
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€1.52/ pieceexcl. VAT

€1.84incl. VAT

57919 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.52

-

25+

€1.37

10.00%

50+

€1.22

20.00%

100+

€1.06

30.00%

250+

€0.91

40.00%

500+

€0.76

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
63.17 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
144
Standard packaging size
250
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

Estimated delivery date - 10/12/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€3.24/ pieceexcl. VAT

€3.92incl. VAT

1196 In stock - Estimated delivery date 10/11/2026