

€3.11/ pieceexcl. VAT
€3.76incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.11 | - |
25+ | €2.80 | 10.00% |
50+ | €2.49 | 20.00% |
100+ | €2.18 | 30.00% |
250+ | €1.87 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 120.37 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 048 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026