ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-035 56,87x1,78

  • ERIKS:10029814
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€1.28/ pieceexcl. VAT

€1.55incl. VAT

979 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.27

-

25+

€1.15

10.00%

50+

€1.02

20.00%

100+

€0.89

30.00%

250+

€0.77

40.00%

500+

€0.64

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
56.87 mm
Cross section
1.78 mm
Size according to AS568-BS1806-ISO3601
035
Standard packaging size
500
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€3.86/ pieceexcl. VAT

€4.67incl. VAT

Estimated delivery date - 04/01/2027
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026