

€0.78/ pieceexcl. VAT
€0.94incl. VAT
3964 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.78 | - |
25+ | €0.70 | 10.00% |
50+ | €0.62 | 20.00% |
100+ | €0.54 | 30.00% |
250+ | €0.47 | 40.00% |
500+ | €0.39 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 33.05 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 027 |
Standard packaging size | 1.000 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026