ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-011 7,65x1,78

  • ERIKS:10029770
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€0.37/ pieceexcl. VAT

€0.45incl. VAT

165975 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.37

-

25+

€0.33

10.00%

50+

€0.29

20.00%

100+

€0.26

30.00%

250+

€0.22

40.00%

500+

€0.18

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
7.65 mm
Cross section
1.78 mm
Size according to AS568-BS1806-ISO3601
011
Standard packaging size
5.000
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€1.77/ pieceexcl. VAT

€2.14incl. VAT

9282 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026