ERIKS

ERIKS O-ring NBR 90 47702 9x3

  • ERIKS:11146553
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

498 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.53

-

25+

€0.47

10.00%

50+

€0.42

20.00%

100+

€0.37

30.00%

250+

€0.32

40.00%

500+

€0.26

50.00%

1000+

€0.21

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
9 mm
Cross section
3 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C