ERIKS

ERIKS O-ring NBR 90 47702 9x2,5

  • ERIKS:12213701
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€0.51/ pieceexcl. VAT

€0.62incl. VAT

2322 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.51

-

25+

€0.46

10.00%

50+

€0.41

20.00%

100+

€0.35

30.00%

250+

€0.30

40.00%

500+

€0.25

50.00%

1000+

€0.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
9 mm
Cross section
2.5 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C