

€0.47/ pieceexcl. VAT
€0.57incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.68 | - |
25+ | €0.61 | 10.00% |
50+ | €0.54 | 20.00% |
100+ | €0.47 | 30.00% |
250+ | €0.41 | 40.00% |
500+ | €0.34 | 50.00% |
1000+ | €0.27 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 7 mm |
Cross section | 1.2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |