ERIKS

ERIKS O-ring NBR 90 47702 6x2

  • ERIKS:11071200
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Estimated delivery date - 12/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€0.44

-

25+

€0.39

10.00%

50+

€0.35

20.00%

100+

€0.30

30.00%

250+

€0.26

40.00%

500+

€0.22

50.00%

1000+

€0.17

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
6 mm
Cross section
2 mm
Standard packaging size
2.500
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026