

€2.43/ pieceexcl. VAT
€2.94incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.42 | - |
25+ | €2.18 | 10.00% |
50+ | €1.94 | 20.00% |
100+ | €1.70 | 30.00% |
250+ | €1.46 | 40.00% |
500+ | €1.21 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 68 mm |
Cross section | 5 mm |
Size according to DIN11864 | DIN118641-DN65 |
Standard packaging size | 100 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026