

€2.05/ pieceexcl. VAT
€2.48incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.05 | - |
25+ | €1.84 | 10.00% |
50+ | €1.64 | 20.00% |
100+ | €1.43 | 30.00% |
250+ | €1.23 | 40.00% |
500+ | €1.02 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 66 mm |
Cross section | 3 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026