ERIKS

ERIKS O-ring NBR 90 47702 58x4

  • ERIKS:11224276
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€1.92/ pieceexcl. VAT

€2.32incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.92

-

25+

€1.72

10.00%

50+

€1.53

20.00%

100+

€1.34

30.00%

250+

€1.15

40.00%

500+

€0.96

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
58 mm
Cross section
4 mm
Standard packaging size
100
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026