

€68.05/ pieceexcl. VAT
€82.34incl. VAT
5 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.05 | - |
10+ | €61.25 | 10.00% |
25+ | €54.44 | 20.00% |
50+ | €51.04 | 25.00% |
100+ | €47.64 | 30.00% |
250+ | €44.23 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 520.06 mm |
Cross section | 7 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |