

€1.43/ pieceexcl. VAT
€1.73incl. VAT
564 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.43 | - |
25+ | €1.28 | 10.00% |
50+ | €1.14 | 20.00% |
100+ | €1.00 | 30.00% |
250+ | €0.86 | 40.00% |
500+ | €0.71 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 50 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |