ERIKS

ERIKS O-ring NBR 90 47702 47,63x3,53

  • ERIKS:11252757
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€1.83/ pieceexcl. VAT

€2.21incl. VAT

523 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.83

-

25+

€1.65

10.00%

50+

€1.46

20.00%

100+

€1.28

30.00%

250+

€1.10

40.00%

500+

€0.92

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
47.63 mm
Cross section
3.53 mm
Standard packaging size
100
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 09/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 09/11/2026