

€1.64/ pieceexcl. VAT
€1.98incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.64 | - |
25+ | €1.48 | 10.00% |
50+ | €1.31 | 20.00% |
100+ | €1.15 | 30.00% |
250+ | €0.98 | 40.00% |
500+ | €0.82 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 44.2 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |