

€54.70/ pieceexcl. VAT
€66.19incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.70 | - |
10+ | €49.23 | 10.00% |
25+ | €43.76 | 20.00% |
50+ | €41.03 | 25.00% |
100+ | €38.29 | 30.00% |
250+ | €35.56 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 420 mm |
Cross section | 10 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |