ERIKS

ERIKS O-ring NBR 90 47702 3x1

  • ERIKS:10030042
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€0.35/ pieceexcl. VAT

€0.42incl. VAT

Estimated delivery date - 14/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€0.35

-

25+

€0.32

10.00%

50+

€0.28

20.00%

100+

€0.25

30.00%

250+

€0.21

40.00%

500+

€0.18

50.00%

1000+

€0.14

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
3 mm
Cross section
1 mm
Standard packaging size
5.000
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026