

€1.17/ pieceexcl. VAT
€1.42incl. VAT
306 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.17 | - |
25+ | €1.05 | 10.00% |
50+ | €0.94 | 20.00% |
100+ | €0.82 | 30.00% |
250+ | €0.70 | 40.00% |
500+ | €0.59 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 37 mm |
Cross section | 3 mm |
Standard packaging size | 250 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |