

€24.61/ pieceexcl. VAT
€29.78incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.61 | - |
10+ | €22.15 | 10.00% |
25+ | €19.69 | 20.00% |
50+ | €18.46 | 25.00% |
100+ | €17.23 | 30.00% |
250+ | €16.00 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 345 mm |
Cross section | 5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |