

€22.57/ pieceexcl. VAT
€27.31incl. VAT
Estimated delivery date - 19/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.57 | - |
10+ | €20.31 | 10.00% |
25+ | €18.06 | 20.00% |
50+ | €16.93 | 25.00% |
100+ | €15.80 | 30.00% |
250+ | €14.67 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 319.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-3193-57 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |