

€1.14/ pieceexcl. VAT
€1.38incl. VAT
5255 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.14 | - |
25+ | €1.02 | 10.00% |
50+ | €0.91 | 20.00% |
100+ | €0.79 | 30.00% |
250+ | €0.68 | 40.00% |
500+ | €0.57 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 30 mm |
Cross section | 5 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |