

€0.88/ pieceexcl. VAT
€1.06incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.88 | - |
25+ | €0.79 | 10.00% |
50+ | €0.70 | 20.00% |
100+ | €0.62 | 30.00% |
250+ | €0.53 | 40.00% |
500+ | €0.44 | 50.00% |
1000+ | €0.35 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 30 mm |
Cross section | 1.5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |