

€17.38/ pieceexcl. VAT
€21.03incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.38 | - |
10+ | €15.64 | 10.00% |
25+ | €13.90 | 20.00% |
50+ | €13.04 | 25.00% |
100+ | €12.17 | 30.00% |
250+ | €11.30 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 280 mm |
Cross section | 5 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026