

€18.09/ pieceexcl. VAT
€21.89incl. VAT
Estimated delivery date - 15/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.09 | - |
10+ | €16.28 | 10.00% |
25+ | €14.47 | 20.00% |
50+ | €13.57 | 25.00% |
100+ | €12.66 | 30.00% |
250+ | €11.76 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 279.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-2793-57 |
Size according to JIS | JIS- G-280 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 06/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026