ERIKS

ERIKS O-ring NBR 90 47702 269,3x5,7

  • ERIKS:10030446
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€17.05/ pieceexcl. VAT

€20.63incl. VAT

264 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.05

-

10+

€15.35

10.00%

25+

€13.64

20.00%

50+

€12.79

25.00%

100+

€11.94

30.00%

250+

€11.08

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
269.3 mm
Cross section
5.7 mm
Size according to BS4518
BS4518-2693-57
Size according to JIS
JIS- G-270
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 06/11/2026