

€14.88/ pieceexcl. VAT
€18.00incl. VAT
141 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.88 | - |
10+ | €13.39 | 10.00% |
25+ | €11.90 | 20.00% |
50+ | €11.16 | 25.00% |
100+ | €10.42 | 30.00% |
250+ | €9.67 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 265 mm |
Cross section | 4 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |