ERIKS

ERIKS O-ring NBR 90 47702 260x3,53

  • ERIKS:12218441
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€16.75/ pieceexcl. VAT

€20.27incl. VAT

36 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.75

-

10+

€15.08

10.00%

25+

€13.40

20.00%

50+

€12.56

25.00%

100+

€11.73

30.00%

250+

€10.89

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
260 mm
Cross section
3.53 mm
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

64 In stock - Estimated delivery date 26/10/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

12 In stock - Estimated delivery date 26/10/2026