ERIKS

ERIKS O-ring NBR 90 47702 219,3x5,7

  • ERIKS:10030441
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€12.29/ pieceexcl. VAT

€14.87incl. VAT

58 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.29

-

10+

€11.06

10.00%

25+

€9.83

20.00%

50+

€9.22

25.00%

100+

€8.60

30.00%

250+

€7.99

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
219.3 mm
Cross section
5.7 mm
Size according to BS4518
BS4518-2193-57
Size according to JIS
JIS- G-220
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 06/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026