ERIKS

ERIKS O-ring NBR 90 47702 215x3

  • ERIKS:12394228
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€9.94/ pieceexcl. VAT

€12.03incl. VAT

307 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.94

-

10+

€8.94

10.00%

25+

€7.95

20.00%

50+

€7.45

25.00%

100+

€6.95

30.00%

250+

€6.46

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
215 mm
Cross section
3 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C