

€0.80/ pieceexcl. VAT
€0.97incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.80 | - |
25+ | €0.72 | 10.00% |
50+ | €0.64 | 20.00% |
100+ | €0.56 | 30.00% |
250+ | €0.48 | 40.00% |
500+ | €0.40 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 19.05 mm |
Cross section | 1.78 mm |
Standard packaging size | 2.500 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026