ERIKS

ERIKS O-ring NBR 90 47702 18x1

  • ERIKS:11272451
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.61

-

25+

€0.55

10.00%

50+

€0.49

20.00%

100+

€0.42

30.00%

250+

€0.36

40.00%

500+

€0.30

50.00%

1000+

€0.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
18 mm
Cross section
1 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026