

€0.62/ pieceexcl. VAT
€0.75incl. VAT
55958 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.62 | - |
25+ | €0.56 | 10.00% |
50+ | €0.50 | 20.00% |
100+ | €0.43 | 30.00% |
250+ | €0.37 | 40.00% |
500+ | €0.31 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 17.1 mm |
Cross section | 1.6 mm |
Size according to BS4518 | BS4518-0171-16 |
Standard packaging size | 2.500 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026