

€7.93/ pieceexcl. VAT
€9.60incl. VAT
25 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.93 | - |
10+ | €7.13 | 10.00% |
25+ | €6.34 | 20.00% |
50+ | €5.55 | 30.00% |
100+ | €4.76 | 40.00% |
250+ | €3.96 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 164.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-1643-57 |
Size according to JIS | JIS- G-165 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026